
Disposable Gloves, Nitrile, Chemical Resistant, General Purpose, 6 mil, M, Blue, 100 PK
Mfr # 30020
Zoro # G112008137
product price:Â $12.49
/pk 100, $0.12/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30020
Zoro #
G112008137
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Palm Thickness
6 mil
Finger Thickness
6 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Chemical Resistant
Standards
Meets ASTM D6978 for use with chemotherapy drugs, Meets ASTM D6319 standard for medical application
Sterile/Non-Sterile
Non-Sterile
Description
Standard Disposable Nitrile Gloves, Chemical-Resistant, General Purpose, 6 mil, Medium, Blue, 100 per pack, 10 packs per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.