Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 11 in L, 50 PK, Black, M

  • Mfr # 30135B

  • Zoro # G211297647


product price:  $12.49
/pk 50, $0.25/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30135B
Zoro #
G211297647
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Palm Thickness
6 mil
Size- Alpha
M
Length
11 in
Finger Thickness
6 mil
Size - Numeric
11
Cuff Length
Extended Cuff

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
ISO Class
Not Rated
Standards
Category III CE Compliant 0123, EN374-2, EN374-3, 21 CFR, Parts 170-199, ASTM
Features
Ambidextrous, Chemical-Resistant, Cold-Resistant, Heat-Resistant
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Texture
Grain
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Silicone-Free
Contains Silicone
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Chemical-Resistant, Cold-Resistant, Heat-Resistant, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 11 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Category III CE Compliant 0123, EN374-2, EN374-3, 21 CFR, Parts 170-199, ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.