Altronix

Power Supply 12VDC Or 24VDC @ 6A


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Power Supply/Charger
  • Batteries Required No
  • Height (In.) 2.3 in
  • Number of Outputs 12V DC or 24V DC
  • Width (In.) 7.1 in
See all product information

Product Information

Dimensions

Height (In.) 2.3 in
Width (In.) 7.1 in
Length (In.) 4.3 in
Width 4.3"
Height 2.3"
Depth 7.1"

Details

Item Power Supply 12VDC Or 24VDC @ 6A
Sub-Category Power Supply/Charger
Batteries Required No
Number of Outputs 12V DC or 24V DC
Material Phenolic or Fiberglass
Output Current (Amps) 6A
Includes Battery leads
Input Voltage 28V AC
Input Frequency (Hz) 60
Standards UL RECOGNIZED, UL1481, UL294
Type Power Supply/Charger Board
Voltage Output 12V DC or 24V DC
Power Required (Need to be edited) AC

Description

Power Supply 12Vdc Or 24Vdc @ 6A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 4.30 In, Width 7.10 In, Height 2.30 In, Input Voltage 28VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL RECOGNIZED, UL294, UL1481, Includes Battery leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.