Altronix
Power Supply Board, 12VDC @ 10A
Mfr # AL1012ULXB
Zoro # G7080735
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Output Current (Amps) 10A
- Width (In.) 7.8 in
- Voltage Output 12V DC
- Includes Battery leads
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, Dash 404, PK5 (ZUSAH70404)
- LCN LCN 1250 Door Closer Light Duty (78626400476)
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- COMMAND Single Point Hook, Adhesive Back, PK8 (17082-8ES)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 40V (TP2440)
- ALTRONIX Snap Track Mount Rb-5/Sn/30/St/Ttl (ST1)
- ALTRONIX Power Supply 6/12/24VDC @ 4A (SMP5)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400ULB)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 50V (TP2450)
- Altronix Electromagnetic Locking Systems