Altronix

Power Supply 8 Fuse 12VDC Or 24VDC @ 6A


product price: $430.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Power Supply/Charger
  • Output Current (Amps) 6A
  • Finish Gray
  • Input Voltage 115V AC
  • Type Access Power Controller
See all product information

Product Information

Dimensions

Enclosure Depth (In.) 4.5 in
Enclosure Height (In.) 15.5 in
Enclosure Width (In.) 12 in

Details

Item Power Supply 8Fuse 12VDC Or 24VDC @ 6A
Sub-Category Power Supply/Charger
Output Current (Amps) 6A
Finish Gray
Input Voltage 115V AC
Type Access Power Controller
Material Steel
Includes Battery leads, Cam Lock
Input Frequency (Hz) 60
Voltage Output 12V DC or 24V DC
Batteries Required No
Number of Outputs 12V DC or 24V DC
Standards CSFM , MEA, UL294
Series ACM
Power Required (Need to be edited) 1.9 A @ 110V, AC

Description

Power Supply 8Fuse 12Vdc Or 24Vdc @ 6A, Type Access Power Controller, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL294, CSFM , MEA, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.