Shop ALVIN
See all product information
Create Account
Triangular Scale, Black, Plastic, 12 In
- Mfr # 240BP
- Zoro # G4729666
product price:Â
$
11.39
/ea
Key Features
Length (In.)
144 in
Graduations
1, 1-1/2, 1/2, 1/4, 1/8, 3 in to ft, 3/16, 3/32, 3/4, 3/8
Graduation Type
in
Finish
BL
Length - SAE
144 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240BP
- Zoro #
- G4729666
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length (In.)
- 144 in
- Length - SAE
- 144 in
Details
- Item
- Architect Scale
- Graduations
- 1, 1-1/2, 1/2, 1/4, 1/8, 3 in to ft, 3/16, 3/32, 3/4, 3/8
- Graduation Type
- in
- Finish
- BL
Description
Architect Scale, Finish BL, Length - SAE 144 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.