Shop AMANA

MicrowaveOven, Silver, 1.2cuft, 22inW

  • Mfr # RCS10DSE
  • Zoro # G414534297

product price: 
$
803.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RCS10DSE
Zoro #
G414534297
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Interior Width
14 1/2 in
Interior Depth
15 in
Manufacturer Warranty Length
Limited
Overall Height
13 7/8 in
Overall Depth
19 in
Interior Height
8 1/2 in
Fits Chest Size
10 Minute Time - Auto Resets to Zero, HD Grab and Go Handle, Key Pad Power Level Selectors, Quick-View Light Up Power Indicator Bar, Reliable Distribution of Energy

Details

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
Voltage
120V
Standards
CSA, ETL, FDA, NSF, UL
Microwave Turntable
No
Power Levels
5
Item
Microwave Oven
Weight
41 lb
Features
10 Minute Time - Auto Resets to Zero, HD Grab and Go Handle, Key Pad Power Level Selectors, Quick-View Light Up Power Indicator Bar, Reliable Distribution of Energy
1-Touch Settings
Yes
Plug Type
5-15P
Energy Star Compliant
No
Color
Silver
Wire Color
Silver

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 1.2 cu ft, Overall Height 13 7/8 in, Overall Width 22 in, Overall Depth 19 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features 10 Minute Time - Auto Resets to Zero, HD Grab and Go Handle, Key Pad Power Level Selectors, Quick-View Light Up Power Indicator Bar, Reliable Distribution of Energy, Interior Depth 15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.