Premium Grade Disposable Vinyl Glove, Powder Free, 5 Mil, 100PK
- Mfr # 64-435PF/L
- Zoro # G324212506
product price:Â
$
5.19
/pk of 100, $0.05/ea
Sold in multiples of 10Â pks for
$51.90
Key Features
Color
White
Size
L
Application
Food Processing Food Service Laboratory Applications Production Inspection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-435PF/L
- Zoro #
- G324212506
- UPC #
- 616314005220
- Country of Origin
- China
- Color
- White
- Application
- Food Processing Food Service Laboratory Applications Production Inspection
Dimensions
- Size
- L
Description
Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance, Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off, Translucent white color, Contains no natural rubber latex proteins, Ambidextrous and Synthetic Polymer coating for ease of donning and doffing, DEHP & DOP Free, Complies with FDA food handling requirements 21 CFR, Part 177
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.