Pro PVC-Dotted String-Knit Gloves, Medium, White/Black, 12PK

  • Mfr # CTPS400MN/1SD

  • Zoro # G515511173


product price:  $7.29
/pk 12, $0.61/ea
Sold in multiples of 2 for $14.58

Key Features

Glove Size
Medium
Color
White/Black
Glove Materials
PVC-Coated Cotton-Polyester Blend
Cuff Style
Knit
Glove Style
Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTPS400MN/1SD
Zoro #
G515511173
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Item
Work Gloves, Coated
Color
White/Black
Glove Materials
PVC-Coated Cotton-Polyester Blend
Cuff Style
Knit
Glove Style
Work
Thumb Style
Wing

Description

Keep your hands safe without slowing down. These gloves are ideal for construction sites, material-handling environments, landscaping tasks and more. PVC-dotted palm and fingers deliver enhanced gripping ability, so you don't have to sacrifice dexterity to get the protection you need. String-knit, cotton-polyester blend provides excellent breathability and enhanced durability. Straight, flexible design conforms to nearly any hand shape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.