
Baby Wipes Refill Pack, White, 80 Wipes, PK12
Mfr # RPP RPBWUR-80
Zoro # G6099324
product price: $38.30
/pk 12, $3.19/eaKey Features
Wipes per Container
80
Color
White
Hygiene Form
Hand/Body Wet Wipe
Fragrance
Unscented
Formula
Alcohol-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPP RPBWUR-80
Zoro #
G6099324
UPC #
72288119576
Country of Origin
China
Dimensions
Length
6"
Width
8"
Details
Item
Towels & Wipes
Packaging Type
Pack
Wipes per Container
80
Color
White
Hygiene Form
Hand/Body Wet Wipe
Fragrance
Unscented
Formula
Alcohol-Free
Application
General Purpose
Package Type
Pack
Contains
Alcohol-Free
Industry Type
Hand/Body Wet Wipe
Material
Cloth
Weight
17 lbs
Features
Refill Pack
Description
Royal Baby Wipes Refill Pack, White, 80/Pack, 12 Packs/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.