Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, 6" Dia., 5 ft. L
Mfr # 6E5
Zoro # G2482261
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 6 in
- Gas Vent Pipe Length 5 ft
- End Type Snap Lock
- High Temperature Degrees 400 to 550 Degrees F
- Pipe Diameter 6 in
Product Information
- Brand Ameri-Vent
- MFR # 6E5
- Zoro # G2482261
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 6 in |
Gas Vent Pipe Length | 5 ft |
Pipe Diameter | 6 in |
Pipe Length | 5 ft |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Outside Diameter | 6 1/2 in |
Overall Length | 5 ft |
Details
Description
Gas Vent Pipe, For Nominal Duct Diameter 6 in, Outside Diameter 6 1/2 in, Overall Length 5 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 6 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cov03516 Cover; Condenser Pvc, (COV03516)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-4050)
- ALL-FILTERS 10 x 20x 1 Washable Electrostatic Furnace Air Filter (10201.E)
- PRO1 IAQ Remote Sensor (R251S)
- AMERI-VENT Single Wall Vent Pipe Hanger, 3 In (3VPH)
- AMERI-VENT Male Vent Adapter, 5" Dia., 6" L (5EUA-M)
- AMERI-VENT Cap, Universal Vent, 3in (3CW)
- AMERI-VENT Kit, 4" Dia. (4EK)
- AMERI-VENT Adjustable Gas Vent, 5" Dia. (5EAL)
- AMERI-VENT Pipe Section, 3" Dia., 2 ft. L (3E24)
- AMERI-VENT Pipe Section, 3" Dia., 4 ft. L (3E4)
- Ameri-Vent Heating Ventilation