Shop All Gas Vent Pipe
Ameri-Vent
Kit, 4" Dia.
Mfr # 4EK
Zoro # G1800242
original price:
$102.45
26% off
new price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 4 in
- For Use With Heater
- Bend Angle 90 Degrees
- Includes Cap, Draft Hood Connector and 12 in Adjustable Length, Flashing, Storm Collar
- End Type Snap Lock
Product Information
- Brand Ameri-Vent
- MFR # 4EK
- Zoro # G1800242
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 4 in |
Pipe Diameter | 4 in |
Outside Diameter | 4 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Overall Length | 1 ft |
Details
Description
Gas Vent Pipe Kit, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Cap, Draft Hood Connector and 12 in Adjustable Length, Flashing, Storm Collar, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24-S)
- COZY Portable Electric Heated Floor Mat, 135W, 120V AC, 1 Phase (FWB)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- RHEEM Transformer 120V - Pri, 24V - Sec, 40Va (46-23115-01)
- AMERI-VENT Pipe Section, 5" Dia., 5 ft. L (5E5)
- AMERI-VENT Kit, 3" Dia. (3EK)
- AMERI-VENT Appliance Connector, 4" Dia., 6" L (4FCAC)
- AMERI-VENT Chimney Liner, 5" x 35 ft., Aluminum (5ALK35)
- AMERI-VENT Pipe Section, 3" Dia., 2 ft. L (3E24)
- AMERI-VENT Pipe Section, 3" Dia., 3 ft. L (3E3)
- SIMPSON DURAVENT Support/Covr Direct Vent (46DVA-DC)
- Ameri-Vent Gas Vent Pipe