Dehumidifier

  • Mfr # AMD-100A-115

  • Zoro # G723435230


product price:  $2,033.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Includes
Cord
Frequency
60 Hz
Hour Meter
Hour Meter Included
Maximum Sound Level
53 dB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMD-100A-115
Zoro #
G723435230
UPC #
717490953180
Country of Origin
China

Dimensions

Overall Depth
20 in
Manufacturer Warranty Length
2 yr
Overall Height
19 13/16 in
Overall Width
32 1/8 in

Details

Item
Dehumidifier
Voltage
120V
Includes
Cord
Frequency
60 Hz
Hour Meter
Hour Meter Included
Maximum Sound Level
53 dB
Mobility
Handle
Housing Color
Blue
Housing Construction
Rotomolded
Daily Water Removal Capacity (80F/60 RH)
100 pt
Operating Temperature - Minimum
33 Degrees F
Control Modes
Humidity Monitoring
Dehumidification Method
Standard Refrigerant
Includes Air Filter
Air Filter Included
Maximum Air Flow
380 cfm
Wattage
709 W
Standards
ETL Certified
Daily Water Removal Capacity (90F/90 RH)
219 pt
Application
Building Maintenance
Minimum Sound Level
53 dB
Housing Material
Polyethylene
Includes Drain Hose
Drain Hose Included
Refrigerant Type
R-32

Description

Dehumidifier, Voltage 120V, Refrigerant Type R-32, Includes Cord

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.