Shop AMERICAN BIOTECH SUPPLY
See all product information
Create Account
AlumCanes, 5-1/2"W, Alum
- Mfr # ABS CA
- Zoro # G923655001
product price:Â
$
94.59
/ea
Key Features
Overall Width
5 1/2 in
Overall Length
24 3/4 in
Compatible Manufacturer Model Number
ABS 25C, ABS 25P, AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
Product Type
Canes
Compatible Product Type
Vials/Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS CA
- Zoro #
- G923655001
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 24 3/4 in
- Length
- 24 3/4 in
Details
- Item
- Aluminum Canes
- Compatible Manufacturer Model Number
- ABS 25C, ABS 25P, AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
- Product Type
- Canes
- Compatible Product Type
- Vials/Tubes
- Material
- Aluminum
- Shell Material
- Aluminum
Description
AlumCanes,5-1/2"W,Alum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.