ColdStorageBoxes, 5-1/2"W, PC
- Mfr # ABS 81P
- Zoro # G923654912
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Compatible Product Type
Vials/Tubes
Product Type
Cell Box
Overall Length
5 1/2 in
Material
Polycarbonate
Overall Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS 81P
- Zoro #
- G923654912
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 1/2 in
- Overall Width
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Item
- Cold Storage Boxes
- Compatible Product Type
- Vials/Tubes
- Product Type
- Cell Box
- Material
- Polycarbonate
- Compatible Manufacturer Model Number
- AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
- Shell Material
- Polycarbonate
Description
ColdStorageBoxes,5-1/2"W,PC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.