Shop AMERICAN BIOTECH SUPPLY
See all product information
Create Account
ColdStorageDrawers, 18-1/2"W, Steel
- Mfr # ABT-BSKT-BASE-FIXED-0504
- Zoro # G223654575
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Refrigerator
Overall Width
18 1/2 in
Compatible Manufacturer Model Number
PH-ABT-HC-UCFS-0504, PH-ABT-HC-UCFS-0504G, PH-ABT-NSF-UCFS-0504, PH-ABT-NSF-UCFS-0504G
Product Type
Refrigerator Half Basket
Overall Length
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABT-BSKT-BASE-FIXED-0504
- Zoro #
- G223654575
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 18 1/2 in
- Overall Length
- 8 1/2 in
- Length
- 8 1/2 in
Details
- Item
- Cold Storage Drawers
- Compatible Product Type
- Refrigerator
- Compatible Manufacturer Model Number
- PH-ABT-HC-UCFS-0504, PH-ABT-HC-UCFS-0504G, PH-ABT-NSF-UCFS-0504, PH-ABT-NSF-UCFS-0504G
- Product Type
- Refrigerator Half Basket
- Material
- Steel
- Shell Material
- Steel
Description
ColdStorageDrawers,18-1/2"W,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.