Shop AMERICAN BIOTECH SUPPLY
See all product information
Create Account
ColdStorageBoxes, 2-7/8"W, Fiberboard
- Mfr # ABS 25C
- Zoro # G423654641
product price:Â
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Key Features
Overall Length
2 7/8 in
Compatible Manufacturer Model Number
AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
Material
Fiberboard
Compatible Product Type
Vials/Tubes
Product Type
Tube Storage Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS 25C
- Zoro #
- G423654641
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 7/8 in
- Overall Width
- 2 7/8 in
- Length
- 2 7/8 in
Details
- Item
- Cold Storage Boxes
- Compatible Manufacturer Model Number
- AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
- Material
- Fiberboard
- Compatible Product Type
- Vials/Tubes
- Product Type
- Tube Storage Box
- Shell Material
- Fiberboard
Description
ColdStorageBoxes,2-7/8"W,Fiberboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.