ColdStorageBoxes, 5-1/2"W, Fiberboard
- Mfr # ABS 100C
- Zoro # G423654580
product price:Â
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Key Features
Overall Length
5 1/2 in
Product Type
Tube Storage Box
Material
Fiberboard
Overall Width
5 1/2 in
Compatible Product Type
Vials/Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS 100C
- Zoro #
- G423654580
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 1/2 in
- Overall Width
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Item
- Cold Storage Boxes
- Product Type
- Tube Storage Box
- Material
- Fiberboard
- Compatible Product Type
- Vials/Tubes
- Compatible Manufacturer Model Number
- AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
- Shell Material
- Fiberboard
Description
ColdStorageBoxes,5-1/2"W,Fiberboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.