ColdStorageDataLogger, 6"W
- Mfr # ABS-DDL2-18
- Zoro # G223654971
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Refrigerator/Freezer
Product Type
USB Digital Data Logger
Overall Length
8 in
Overall Width
6 in
Compatible Manufacturer Model Number
ABS Refrigerator/Freezer Combination Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS-DDL2-18
- Zoro #
- G223654971
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
- Overall Width
- 6 in
- Length
- 8 in
Details
- Item
- Cold Storage Data Logger
- Compatible Product Type
- Refrigerator/Freezer
- Product Type
- USB Digital Data Logger
- Compatible Manufacturer Model Number
- ABS Refrigerator/Freezer Combination Units
Description
ColdStorageDataLogger,6"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.