ColdStorageDataLogger, 6"W
- Mfr # ABS-TMD-18
- Zoro # G923654592
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Refrigerator/Freezer
Product Type
Temperature Monitoring Device
Overall Length
8 in
Overall Width
6 in
Compatible Manufacturer Model Number
ABS Refrigerators and Freezers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS-TMD-18
- Zoro #
- G923654592
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
- Overall Width
- 6 in
- Length
- 8 in
Details
- Item
- Cold Storage Data Logger
- Compatible Product Type
- Refrigerator/Freezer
- Product Type
- Temperature Monitoring Device
- Compatible Manufacturer Model Number
- ABS Refrigerators and Freezers
Description
ColdStorageDataLogger,6"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.