ColdStorageDataLogger, 6"W
- Mfr # ABS-WF-DDL-18 (-80)
- Zoro # G623654526
product price:Â
$
777.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Overall Width
6 in
Product Type
Wi-Fi Digital Data Logger
Compatible Product Type
Freezer
Compatible Manufacturer Model Number
ABS ULT Freezers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS-WF-DDL-18 (-80)
- Zoro #
- G623654526
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
- Overall Width
- 6 in
- Length
- 8 in
Details
- Item
- Cold Storage Data Logger
- Product Type
- Wi-Fi Digital Data Logger
- Compatible Product Type
- Freezer
- Compatible Manufacturer Model Number
- ABS ULT Freezers
Description
ColdStorageDataLogger,6"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.