Shop AMERICAN BIOTECH SUPPLY
See all product information
Create Account
ColdStorageRacks, 6"W
- Mfr # ABS 13-2 RST
- Zoro # G223654834
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Vials/Tubes
Overall Length
30 in
Product Type
Mini Cell Box
Includes
Number Tags
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS 13-2 RST
- Zoro #
- G223654834
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 30 in
- Overall Width
- 6 in
- Length
- 30 in
Details
- Item
- Cold Storage Racks
- Compatible Product Type
- Vials/Tubes
- Product Type
- Mini Cell Box
- Includes
- Number Tags
- Compatible Manufacturer Model Number
- ABS 25C, ABS 25P, AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
Description
ColdStorageRacks,6"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.