Shop AMERICAN BIOTECH SUPPLY
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ColdStorageDrawers, 18-1/2"W
- Mfr # ABT-DWRKIT-PL23
- Zoro # G523654732
product price:Â
$
1,770.99
/ea
Key Features
Overall Width
18 1/2 in
Compatible Manufacturer Model Number
ABT-HC-PL-23, ABT-HC-PLF-23, ABT-HC-SPL-23
Product Type
Drawer System Kit
Overall Length
23 3/4 in
Compatible Product Type
Single Door Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABT-DWRKIT-PL23
- Zoro #
- G523654732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 18 1/2 in
- Overall Length
- 23 3/4 in
- Length
- 23 3/4 in
Details
- Item
- Cold Storage Drawers
- Compatible Manufacturer Model Number
- ABT-HC-PL-23, ABT-HC-PLF-23, ABT-HC-SPL-23
- Product Type
- Drawer System Kit
- Compatible Product Type
- Single Door Refrigerator
Description
ColdStorageDrawers,18-1/2"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.