Lab Refrigerators

  • Mfr # ABT-VS-LP-26
  • Zoro # G622903632
product price: 
$
5,834.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Interior Lighting Type
LED
Refrigerator Temperature - Maximum
15 Degrees C
Plug Type
5-15P
Overall Depth
36 1/2 in
Number of Doors
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABT-VS-LP-26
Zoro #
G622903632
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
36 1/2 in
Overall Width
28 1/2 in
Overall Height
81 3/4 in
Refrigerator Interior Width
23 3/4 in
Refrigerator Interior Height
50 1/4 in
Probe Port Size
3/4 in
Refrigerator Interior Depth
27 in
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Details

Item
Lab Refrigerator
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
15 Degrees C
Plug Type
5-15P
Number of Doors
1
Product Type
Lab Refrigerator
Door Insulation Material
HDU
Color
White
Caster Configuration
Swivel with Locking Front
Alarm Type
Temperature, Door Ajar, Sensor Error
Refrigerant Type
R-600a
Defrost Method
Cycle
Door Hinge
Right
Refrigerator Temperature - Minimum
2 Degrees C
Features
Remote Alarm Contacts, Variable Frequency Compressor
Includes Battery Back-Up
Yes
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Condenser Type
Forced Air Convection, Tube and Grid
Probe Port Location
Back
Refrigerator Capacity
26 cu ft
Door Type
Swing Glass
Door Exterior Material
Steel
Includes Alarm
Yes
Current
2 A
Standards
C-ETL, Energy Star v2.0, ETL
Control Type
Microprocessor
Includes Probe Port
Yes
Refrigerator/Freezer Type
Refrigerator
Voltage
110-120V AC
Total Capacity
26 cu ft
Door Lock Type
Keyed Lock
Temperature Display
Yes
Weight
292 lb
Alarm Indicator Type
Audio and Visual
Number of Shelves
4
Energy Usage
1.2 kWh/day
Wire Color
White

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 36 1/2 in, Overall Height 81 3/4 in, Overall Width 28 1/2 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews