Lab Refrigerators

  • Mfr # PH-ABT-VS-26G
  • Zoro # G422902934
product price: 
$
6,470.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Interior Height
50 1/4 in
Door Lock Type
Keyed Lock
Overall Height
81 3/4 in
Door Type
Swing Glass
Number of Doors
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-VS-26G
Zoro #
G422902934
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Door Lock Type
Keyed Lock
Door Type
Swing Glass
Number of Doors
1
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Door Hinge
Right
Interior Lighting Type
LED
Temperature Display
Yes
Condenser Type
Forced Air Convection, Tube and Grid
Weight
292 lb
Number of Shelves
6
Total Capacity
26 cu ft
Defrost Method
Cycle
Refrigerator Temperature - Maximum
8 Degrees C
Door Exterior Material
Steel
Alarm Type
Temperature
Features
Remote Alarm Contacts, Variable Frequency Compressor
Includes Battery Back-Up
Yes
Standards
C-ETL, Energy Star v2.0, ETL
Refrigerator/Freezer Type
Refrigerator
Voltage
110-120V AC
Includes Alarm
Yes
Product Type
Pharmacy Refrigerator
Includes Probe Port
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Indicator Type
Audio and Visual
Energy Usage
1.2 kWh/day
Plug Type
5-15P
Probe Port Location
Back
Refrigerant Type
R-600a
Refrigerator Capacity
26 cu ft
Caster Configuration
Swivel with Locking Front
Color
White
Current
3 A
Control Type
Microprocessor
Door Insulation Material
HDU
Wire Color
White

Dimensions

Refrigerator Interior Height
50 1/4 in
Overall Height
81 3/4 in
Overall Width
28 1/2 in
Probe Port Size
3/4 in
Overall Depth
36 1/2 in
Refrigerator Interior Depth
27 in
Refrigerator Interior Width
23 3/4 in
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 36 1/2 in, Overall Height 81 3/4 in, Overall Width 28 1/2 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews