Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-UCFS-0104G-LH

  • Zoro # G823654470


product price: 
$
3,721.99
/ea
Free Shipping & Returns

Key Features

Interior Lighting Type
LED
Laboratory Refrigerator/Freezer Style
Tabletop
Current
0.9 A
Defrost Method
Cycle
Refrigerant Type
R-600a
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-ABT-NSF-UCFS-0104G-LH
Zoro #
G823654470
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20 1/8 in
Overall Height
20 1/8 in
Cord Length
10 ft
Probe Port Size
3/8 in
Overall Depth
19 1/4 in

Details

Item
Pharmacy and Vaccine Refrigerator
Interior Lighting Type
LED
Laboratory Refrigerator/Freezer Style
Tabletop
Current
0.9 A
Defrost Method
Cycle
Refrigerant Type
R-600a
Shelving Type
Wire
Plug Type
NEMA 5-15
Alarm Indicator Type
Audio and Visual
Product Type
Pharmacy and Vaccine Refrigerator
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Compressor Speed
4,000 RPM
Sound Level
34 dBA
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerator Capacity
1 cu ft
Number of Doors
1
Total Capacity
1 cu ft
Includes Probe Port
Yes
Door Type
Swing Glass
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Application
Pharmacy, Vaccine
Number of Shelves
3
Refrigerator/Freezer Type
Refrigerator
Door Hinge
Left
Probe Port Location
Back
Features
Forced Air Technology
Voltage
110-120V AC
Shelving Material
PVC-Coated Wire
Refrigerator Temperature - Maximum
10 Degrees C
Includes Alarm
Yes
Condenser Type
Fin and Tube
Control Type
Microprocessor
Color
White
Energy Usage
0.71 kWh/day
Shelf Adjustability
Adjustable, Fixed
Weight
66 lb
Door Lock Type
Keyed Lock
Includes
Probes
Caster Configuration
Leveling Legs
Temperature Display
Yes

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 19 1/4 in, Overall Height 20 1/8 in, Overall Width 20 1/8 in, Voltage 110-120V AC, Color White, Door Hinge Left, Door Type Swing Glass, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.