Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-49-TS

  • Zoro # G906151773


product price: $8,998.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-49-TS
Zoro #
G906151773
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
4 ft
Refrigerator Interior Depth
24 5/8 in
Probe Port Size
3/8 in

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Material
Glass
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Application
General Purpose
Product Type
Lab Refrigerator
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Amps
4.5 A
Defrost
Cycle
Hz
60 Hz
Door Hinge
Right
Agency Compliance
ETL
Current
4.5 A
Alarm Indicator Type
Audio and Visual
Shelf Adjustability
Adjustable
Frequency
60 Hz
Condenser Type
Hermetic
Includes Probe Port
Yes
Alarm Type
Door Ajar, Temperature
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Weight
488 lb
Door Insulation Material
HDU
Temperature Display
Yes
Compressor Speed
3,500 RPM
Plug Type
NEMA 5-15
Standards
ETL
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerant Type
R-290
Caster Configuration
Swivel
Defrost Method
Cycle
Interior Lighting Type
LED
Includes Alarm
Yes
Interior Material
Steel
Door Exterior Material
Powder Coated Steel

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.