Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-72-TS

  • Zoro # G806151750


product price:  $12,690.82
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-HC-LP-72-TS
Zoro #
G806151750
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
34 in
Refrigerator Interior Width
6 1/4 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
24 3/4 in

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
12
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Material
Glass
Application - Laboratory Refrigerator/Freezer
General Purpose
Product Type
Lab Refrigerator
Amps
7.5 A
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Hz
60 Hz
Agency Compliance
ETL
Defrost
Cycle
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
72 cu ft
Application
General Purpose
Defrost Method
Cycle
Alarm Type
Door Ajar, Temperature
Alarm Indicator Type
Audio and Visual
Weight
693 lb
Plug Type
NEMA 5-15
Includes Probe Port
Yes
Door Insulation Material
HDU
Standards
ETL
Refrigerator Temperature - Minimum
1 Degrees C
Door Exterior Material
Powder Coated Steel
Temperature Accuracy Tolerance
+/-1 Degrees C
Interior Lighting Type
LED
Current
7.5 A
Refrigerator/Freezer Type
Refrigerator
Refrigerant Type
R-290
Includes Alarm
Yes
Compressor Speed
3,500 RPM
Frequency
60 Hz
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Caster Configuration
Swivel
Refrigerator Temperature - Maximum
10 Degrees C
Temperature Display
Yes
Condenser Type
Hermetic
Interior Material
Steel

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 34 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 7.5 A, Hz 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.