PharmVaccineFridge, 29"H, Upright, Wht

  • Mfr # PH-ABT-NSF-S12G
  • Zoro # G823654456
product price: 
$
5,085.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
65 3/4 in
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Condenser Type
Fin and Tube
Overall Height
29 in
Compressor Speed
3,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-S12G
Zoro #
G823654456
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Condenser Type
Fin and Tube
Compressor Speed
3,500 RPM
Caster Configuration
Swivel
Number of Doors
1
Includes Probe Port
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Features
Forced Air Technology
Voltage
110-120V AC
Weight
224 lb
Refrigerator Capacity
12 cu ft
Application
Pharmacy, Vaccine
Shelving Type
Wire
Current
3 A
Energy Usage
0.61 kWh/day
Sound Level
48 dBA
Defrost Method
Cycle
Refrigerator Temperature - Maximum
10 Degrees C
Door Hinge
Right
Plug Type
NEMA 5-15
Alarm Indicator Type
Audio and Visual
Probe Port Location
Back
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Shelf Adjustability
Adjustable, Fixed
Includes Alarm
Yes
Shelving Material
PVC-Coated Wire
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Color
White
Total Capacity
12 cu ft
Number of Shelves
4
Door Type
Swing Glass
Refrigerant Type
R-290
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Control Type
Microprocessor
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Product Type
Pharmacy and Vaccine Refrigerator
Door Lock Type
Keyed Lock
Wire Color
White

Dimensions

Overall Width
65 3/4 in
Overall Height
29 in
Cord Length
10 ft
Overall Depth
25 in
Probe Port Size
3/8 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 25 in, Overall Height 29 in, Overall Width 65 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews