Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Premier Door, 49 cu. ft., 7A

  • Mfr # ABT-HC-49S-TS

  • Zoro # G5420339


product price: $10,739.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-49S-TS
Zoro #
G5420339
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Depth
34-3/4"
Cord Length
7 ft
Width
54"
Height
79-3/4"
Refrigerator Interior Depth
24 5/8 in
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
4 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Touch Screen Digital Temperature Display
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Defrost
Cycle
Door Material
Solid
Hz
60
Type
Premier Door
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application
High Performance
Laboratory Refrigerator/Freezer Item
Refrigerator
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Amps
7
Agency Compliance
c-UL, UL
Door Hinge
Right
Application - Laboratory Refrigerator/Freezer
High Performance
Standards
ETL
Refrigerator Temperature - Maximum
10 Degrees C
Interior Material
Steel
Door Lock Type
Keyed Lock
Weight
396 lb
Current
4.5 A
Product Type
Lab Refrigerator
Door Exterior Material
Powder Coated Steel
Refrigerant Type
R-290
Interior Lighting Type
LED
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Condenser Type
Hermetic
Plug Type
NEMA 5-15
Frequency
60 Hz
Alarm Type
Door Ajar, Temperature
Refrigerator Temperature - Minimum
1 Degrees C
Caster Configuration
Swivel
Compressor Speed
3,500 RPM
Includes Alarm
Yes
Includes Battery Back-Up
Yes
Defrost Method
Cycle
Temperature Display
Yes
Refrigerator/Freezer Type
Refrigerator
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 7, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.