Blast Gate, Galvanized Steel, 14 5/8 in W, 23 43/64 in L

  • Mfr # BGASPN10

  • Zoro # G1460632


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Width
14 5/8 in
Construction Material
Galvanized Steel
Length
23 43/64 in
Voltage
110/120V AC
Air Input Range (PSI)
80 to 90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGASPN10
Zoro #
G1460632
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
14 5/8 in
Length
23 43/64 in
Duct Size
10 in
Depth
5 51/64 in
Overall Length
23 5/8 in
Overall Width
14 5/8 in
Overall Depth
5 3/4 in
For Nominal Duct Diameter
10 in
Inside Diameter
10 in

Details

Construction Material
Galvanized Steel
Voltage
110/120V AC
Item
Blast Gate
Air Input Range (PSI)
80 to 90 psi
Finish
Galvanized
Blade Material
Galvanized Steel
Product Type
Pneumatic Blast Gate
Number of Air Cylinders
2
Nameplate Voltage
110/120V AC
Maximum Pressure Rating
2,434 in wc
Body Material
Steel
Maximum Temperature Rating
300 Degrees F
Minimum Pressure Rating
80 psi
Weight
27 lb
Maximum Operating Pressure
-30 in wc

Description

Blast Gate, For Nominal Duct Diameter 10 in, Body Material Steel, Overall Length 23 5/8 in, Product Type Pneumatic Blast Gate, Weight 27 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 2, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.