
Ball Valve 1 in. Slip x Slip PVC Schedule 40
Mfr # BVP100
Zoro # G610898179
product price: $14.15
/ea
Sold in multiples of 2 for $28.30
Key Features
Valve Structure
1-Piece
Pipe Size
1 in
For Media
Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
Connection Type
Slip-Joint x Slip-Joint
Handle Type
T-Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVP100
Zoro #
G610898179
UPC #
810112321050
Country of Origin
United States
Dimensions
Pipe Size
1 in
Overall Width
2.1 in
Overall Length
3 17/20 in
Details
Valve Structure
1-Piece
For Media
Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
Connection Type
Slip-Joint x Slip-Joint
Handle Type
T-Handle
Body Material
PVC
Type
Inline
Max. Pressure
140 PSI
Features
Quarter Turn; Corrosion Resistant; Slip Joint Connect
Color - Valve Body
White
Operating Temperature - Maximum
150°F
Description
- •1 in. solvent x 1in solvent PVC schedule 40 ball valve
- •Both ends fit a 1 inch PVC Schedule 40 PVC pipe
- •For use as an inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with PVC piping (not included)
- •Maximum pressure of 150 psi at 73°F, max temperature 140°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.