Washing Machine Pan, 30 in x 28 in Plastic Black Undrilled wDrain Hose Adapter, 10PK
- Mfr # WMSP-BUnd P10
- Zoro # G508280178
product price:Â
$
181.99
/pk of 10, $18.20/ea
Free Shipping & Returns
Key Features
Includes
1 in. Drain Adapter Fitting
Material
Plastic
Color
Black
Width
28 in
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMSP-BUnd P10
- Zoro #
- G508280178
- UPC #
- 810112321005
- Country of Origin
- United States
- Includes
- 1 in. Drain Adapter Fitting
- Material
- Plastic
- Color
- Black
Dimensions
- Width
- 28 in
- Height
- 1.75 in
- Length
- 30 in
Description
Made of durable highdensity polystyrene plastic HIPSProvides lasting protection from washing machine overflow or hose failureIncludes 1 PVC drain hose adapter with hardwareID dimensions inside at bottom of pan 30 in x 28 in x 134 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.