Whirlpool WFINL200 Comparable Refrigerator Water Filters (made by Model number AFC-RF-W2), 3PK

  • Mfr # WFINL200-AFC-RF-W2-3-69029

  • Zoro # G506040798


product price:  $64.99
/pk 3, $21.66/ea

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFINL200-AFC-RF-W2-3-69029
Zoro #
G506040798
UPC #
7403524103746
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

Kitchenaid and Whirlpool:

  • 8171413
  • 8171414
  • 2204324
  • 2204326
  • 2206039
  • 2213384
  • 8171787
  • 8171788

Sears:

  • 46-9002
  • 9002P
  • WFI-NL200
  • WF1-NL200
  • WFI-NLC200
  • WF1-NLC200
  • WFI-NLCS200
  • WF1-NLCS200
  • NCL200
  • and WFINL200
  • WF286
  • 46-9002
  • 046-9002
  • 04609002000
  • 0469002
  • 9002
  • 09002
  • 09002P
  • 2206048
  • 4609002000
  • 469002
  • 8171413
  • 8171413P
  • 8171413R
  • 8171413T
  • 8171414P
  • 8171414R
  • 8171414T
  • 9002
  • EFF-6009A
  • EFF-6010A
  • FILTER8
  • NL200
  • NLC200
  • NLCS200
  • PS390643
  • PS390645
  • SGF-W31
  • SGF-W41
  • WF-286

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06&d

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.