Shop AMERICAN FORGE & FOUNDRY
See all product information
Create Account
POLYPROPYLENE SHOP CART, Polypropylene, 500 lb Load Capacity, 38 In L, 8.5 In W, 27.5 In H
Mfr # 962
Zoro # G2177162
product price:
$
514.99
/ea
Free Shipping & Returns
Key Features
Overall Height
27.5 In
Overall Length
38 In
Overall Width
8.5 In
Material
Polypropylene
Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 962
- Zoro #
- G2177162
- UPC #
- 874005003833
- Country of Origin
- China
Dimensions
- Overall Height
- 27.5 In
- Overall Length
- 38 In
- Overall Width
- 8.5 In
- Caster Size
- 5" x 1"
- Dimensions
- 46" x 25-1/2" x 33-1/4"
Details
- Material
- Polypropylene
- Load Capacity
- 500 lb
- Item
- POLYPROPYLENE SHOP CART
- Caster Type
- Non-marking casters
Description
AFF® Shop Carts are lightweight, quiet, and easy to maneuver and will load and unload oversized items with ease. Carts feature storage compartments for small parts and fasteners and heavy-duty casters to roll over debris and cracks.
- •Features a convenient tool organizer tray
- •Made with super strong polypropylene material
- •Top shelf can be used as a work surface
- •Heavy duty casters include 2 swivel and 2 fixed
- •Add a third shelf with AFF model 963 (30"x16") or model 964 (36"x24")
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov