3 Layers Folding Collapsible Service Cart Pack-N-Roll Folding, Black, 50Lb Load Capacity per Shelf
- Mfr # ZR-W46578737
- Zoro # G316081691
original price:Â $137.40 , new price: $118.55 , 13 percent off
new price:Â
$
118.55
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
25.6 in
Number of Shelves
3
Depth
15.4 in
Overall Length
32.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-W46578737
- Zoro #
- G316081691
- UPC #
- 838465100276
- Country of Origin
- China
Dimensions
- Overall Width
- 25.6 in
- Depth
- 15.4 in
- Overall Length
- 32.7 in
Details
- Color
- Black
- Number of Shelves
- 3
- Load Capacity
- 150 lb
- Application
- Dollies
Description
Stay organized and efficient with the Portable Collapsible Cart, your ultimate solution for storing and transporting tools, equipment, and supplies. Featuring three collapsible shelves, this cart offers ample space to hold up to 150 lbs of items, from tools and files to garden supplies and more. Its secure locking mechanism ensures stability and safety, while the robust build durability for heavy-duty tasks in any environment. When not in use, the cart folds down to a compact 8-inch size, making storage effortless in your home, garage, or workshop. Designed with high-quality materials, this versatile cart is built to last, providing reliable performance for years to come. Whether for home projects, workshops, or industrial use, this collapsible cart combines portability, durability, and functionality in one essential tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.