Zoro Homepage

Automotive Sockets, Steel, 6-Point, 3/4, 18532

  • Mfr # 18532

  • Zoro # G710953877


product price: $49.19
/ea

Key Features

Drive Size
3/4 in
Finish
Powder Coated
Overall Length
2 7/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18532
Zoro #
G710953877
UPC #
874015002614
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Overall Length
2 7/8 in
Socket Depth
Standard
Socket Size
2 7/8 in

Details

Item
Automotive Socket
Finish
Powder Coated
SAE or Metric
SAE
Number of Points
6
Material
Steel
Drive Type
Hand
Measurement Type
SAE
Socket Shape
6-Point
Tether Ready
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Automotive Socket, Hand, Powder Coated, 6-Point, Socket Size 2 7/8 in, Drive Size 3/4 in, Steel, SAE, Socket Depth Standard, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.