Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Air Assist Heavy Duty
Mfr # 5520B
Zoro # G7321190
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 20 T
- Handle Length 11.5 In
- Standards ASME PASE 2019 Safety Standard
- Width 11.5 In
- Dimensions 6.3 in x 8.6 in
Product Information
- Brand American Forge & Foundry
- MFR # 5520B
- Zoro # G7321190
- UPC # 874015000948
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 11.5 In |
Width | 11.5 In |
Dimensions | 6.3 in x 8.6 in |
Details
Description
For use in heavy-duty trucks, farm equipment, construction, mining equipment, and other heavy-duty lifting applications.
- •Fast and efficient air pump reduces lifting time and has a built-in relief mechanism which prevents accidental overload
- •Unique design allows for manual operation when air is not available
- •Centered pumps and rams with heat-treated pistons provide balance and easy positioning
- •Saddles are made of machine-hardened steel
- •Longer wear life due to internally machined oil passages, smooth bearing surfaces and close tolerances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AUTOTEX Wiper Blade (72-16)
- GROTE Turn Lamp, DoubleFace, ThinLine, Red/Yellow (50630)
- VDO VDO Cockpit Marine 52mm (2-1/16") Fuel Level Gauge - Black Dial/Bezel (301-11802)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3612)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3550)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 20" H (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787L99)
- American Forge & Foundry Bottle Jacks