American Forge & Foundry
Coupler - 3-Jaw Swiveling
Mfr # 8035
Zoro # G9477567
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.14 In
- Length 4.53 In
- Material Steel
- Height 3.86 In
- Max. Operating Pressure 7000 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rotor (01475)
- REELCRAFT Extension Cord Reel, 45 ft, 12/3, 15.0 A Amps, 1 Outlets, 120V AC Voltage (L 4545 123 3)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Blue (IGBL03830-25-G)
- GATES PowerGrip HTD Belts, 565-5M-09 (565-5M-09)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Quick Disconnect (8014)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- AMERICAN FORGE & FOUNDRY Bulk Grease Filler Pumps - Lever Action (8038)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Unblocker (8100)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- WESTWARD Needle Nose Dispenser, 19/32 in. (45FG50)
- American Forge & Foundry Grease Gun Accessories