Shop All Wheel Dollies
American Forge & Foundry
Drum Band Dolly
Mfr # 8625
Zoro # G2177381
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type 4 Swivel
Product Information
- Brand American Forge & Foundry
- MFR # 8625
- Zoro # G2177381
- UPC # 874015002041
- Country of Origin India
- Category Wheel Dollies
Details
Description
Design: Adjustable band clamp design holds the load securely and allows the dolly to be adjusted easily for varying barrel and pail diameters. Load: This model is made with swivel caster wheels to transport loads smoothly; The dolly saves time and effort as it can efficiently move 13.2-gallon drums and pails. Features: With a 13.75" inside diameter, this dolly features four rubberized casters to help maintain directional stability and smooth rolling.
- •Design: Adjustable band clamp design holds the load securely and allows the dolly to be adjusted easily for varying barrel and pail diameters
- •Load: This model is made with swivel caster wheels to transport loads smoothly; The dolly saves time and effort as it can efficiently move 13.2-gallon drums and pails
- •Features: With a 13.75" inside diameter, this dolly features four rubberized casters to help maintain directional stability and smooth rolling
- •
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
- VESTIL Green High-Tech Non-Marking Rigid Polyurethane 8 x 2 Caster (CST-F40-8X2DT-R)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 20 ft. (38EV04)
- PAKE HANDLING TOOLS Triple Plastic Trolley, 400 lb. Cap, 32" x 21", 3-way Handle Position (PAKFT04)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-901ME)
- OTC Dual Wheel Dolly, Hydraulic, 1500 lb. (1770A)
- FLEMING SUPPLY Fleming Supply Set of 4 Wheel Dollies with Brakes (716599ODE)
- AME Truck Wheel Dolly, 300 Lb. Cap. (71300)
- AME Single Truck Wheel Dolly, 400 Lb. Cap. (71320)
- OTC Wheel Dolly, Easy Lever, 300 lb. (5096A)
- HEIN-WERNER Hyd Wheel Dolly, L 38 3/4 In, W 39 1/2 In. (HW93766)
- OMEGALIFT Wheel Dolly, 50" L x 27-1/2" W x 20" H (92030)
- American Forge & Foundry Hand Trucks & Dollies