American Forge & Foundry
Grease Fittings - Metric Kit
Mfr # 8104
Zoro # G9476602
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.63 In
- Material Steel
- Color Grey
- Width 1.38 In
- Length 6.1 In
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B59 (B59)
- SUPCO MultiPlus Dual Brand V Belt, A59 (A59)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 370V, Round (6FLR4)
- TRITAN Insert Bearing, Light Duty, Set Screw, 15mm Bore Dia., 40mm Outside Dia., 22mm Inner Ring Width (SB202-15MM)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Unblocker (8100)
- LINCOLN Grease Coupler, 3-Jaw, Hydraulic, 6,000 psi Max Pressure (5852)
- American Forge & Foundry Grease Gun Accessories