High Volume Aluminum Rotary Pump, with Zinc Plated Handle and Discharge Spout

  • Mfr # 8071

  • Zoro # G2178212


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Width
5.51 In
Length
18.5 In
Body Material
Die Cast Aluminum
Height
12.2 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8071
Zoro #
G2178212
UPC #
874015003482
Country of Origin
India

Dimensions

Width
5.51 In
Length
18.5 In
Height
12.2 In

Details

Item
Rotary Pump
Body Material
Die Cast Aluminum

Description

Design: Designed with a curved metal sprout and suction tube, this aluminum rotary pump comes with a bung adapter. Material: A long lasting die cast aluminum construction with cast aluminum Buna-N-Seals; The handle and discharge sprout of the pump are zinc plated with a powder coated finish. Applications: Used for transfer of petroleum based products, this model delivers over one quart of liquid lubrication per revolution.


  • •Design: Designed with a curved metal sprout and suction tube, this aluminum rotary pump comes with a bung adapter
  • •Material: A long lasting die cast aluminum construction with cast aluminum Buna-N-Seals; The handle and discharge sprout of the pump are zinc plated with a powder coated finish
  • •Applications: Used for transfer of petroleum based products, this model delivers over one quart of liquid lubrication per revolution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.