American Forge & Foundry
Socket Extension 1/2" Dr, 15 In L
Mfr # 40200
Zoro # G2178851
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 1/2"
- Overall Length 15 In
- Includes 10 Torque Limiting Sockets
- Size 3/4"|7/8"|15/16"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- RIDGID Retainer, Retainer (73042)
- MARSON Mandrel, 6mm, Steel (39268)
- MILWAUKEE TOOL Tool Pouch, Hammer Loop, 1680 Denier Nylon (48228149)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40065)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40080)
- AMERICAN FORGE & FOUNDRY Torque Limiting Socket Sets (40300)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40100)
- AMERICAN FORGE & FOUNDRY Torque Limiting Socket Sets (40400)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (53YV67)
- American Forge & Foundry Sockets & Ratchets