Shop All Socket Extensions
American Forge & Foundry
Torque Limiting Individual Extensions
Mfr # 40100
Zoro # G2177731
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 1/2"
- SAE or Metric SAE
- Overall Length 11 In
- Material Chrome Molybdenum
- Duty Level Heavy Duty
Product Information
- Brand American Forge & Foundry
- MFR # 40100
- Zoro # G2177731
- UPC # 874015004137
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Socket Size | 1/2" |
Overall Length | 11 In |
Details
Description
AFF ® torque limiting extensions are designed for tire shops, automotive repair, and fleet maintenance. Extensions are designed to stop turning once a specified torque is achieved, preventing damage to wheels, studs, and brake rotors that can result from excessive torque. Color coded for easy identification.
- •Allows for accurate and specific torque to wheel lug nuts
- •Maintenance and recalibration-free design
- •Built with professional grade chrome molybdenum steel for maximum durability and long life
- •Powder coat finish prevents chipping, scratching, and fading
- •Color coding and hard stamped size markings provide easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (CP3019-20AC)
- VERSADRIVE HMT Extra Long TCT HoleCutter Pilot Drills, 1/4 x 6-1/2 in., 2PK (101035P-01)
- BON TOOL Floor Scraper, Square Spring Blade, 22", 60" Steel Handle (85-228)
- ASSEMBLY TOOL Feeler Gauge, 0.649 In Thick, 3 In L Blade (S - 8)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40065)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40080)
- AMERICAN FORGE & FOUNDRY Torque Limiting Socket Sets (40300)
- AMERICAN FORGE & FOUNDRY Torque Limiting Socket Sets (40400)
- AMERICAN FORGE & FOUNDRY Socket Extension 1/2" Dr, 15 In L (40200)
- CRAFTSMAN Socket Extension 3/8" Dr, 8 1/4 in L, Full Polish (CMMT44261)
- PROTO Extension 1/4" Dr, 6 in L, 1 Pieces, Black Oxide (J61306)
- American Forge & Foundry Socket Extensions