Shop AMERICAN FORGE & FOUNDRY

Under hood cart, Worktable

  • Mfr # 52200
  • Zoro # G323367276

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Assembly
Unassembled
Height Adjustment Mechanism
Bolt
Caster Mount Type
Bolt Hole
Frame Material
Steel
Includes
Adjustable tube, Ball Bearing Slide, Bumper, Caster, Drawer Unit, Handle, Hardware kit, Large Plastic Insert, Left Support, Pad Set, Right Support, Rubber Corner, Small plastic Insert, T-Bolt, Top Tray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52200
Zoro #
G323367276
UPC #
874015007770
Country of Origin
China
Assembly
Unassembled
Caster Mount Type
Bolt Hole
Frame Material
Steel
Includes
Adjustable tube, Ball Bearing Slide, Bumper, Caster, Drawer Unit, Handle, Hardware kit, Large Plastic Insert, Left Support, Pad Set, Right Support, Rubber Corner, Small plastic Insert, T-Bolt, Top Tray
Number of Bins
3
Frame Construction
Welded and Bolted
Features
Adjustable Tray Accommodates a Variety of Vehicles Including Access to Hard-to-Reach Areas, All-Steel Construction is Strong Enough to Accommodate Nearly Any Under-the-Hood Task, Locking Brake on 2 Casters Keeps Work Table Secure, Multiple Storage Slots Trays and Insert Grooves Keeps Tools and Parts Organized and Within Reach
Lock Type
No Lock
Number of Drawers
1
Overall Load Capacity
200 lb
Edge Shape
Square
Top Material Finish
Powder Coated
Resistance Properties
Chemical resistant, oil resistant
Top Material
Steel
Color
Green
Caster Type
Swivel
Wheel Type
Solid
Frame Metal Material Gauge
1.2 mm
Item
Worktable
Expandable Work Surface
No
Wheel Material
Rubber
Foot Type
Caster
Number of Shelves
0
For Location
Indoor
Included Components
Drawers, Storage Bins
Frame Material Finish
Powder Coated
Portability
Casters
Top Metal Material Gauge
1.2 mm
Wire Color
Green

Dimensions

Height Adjustment Mechanism
Bolt
Back Stop Height
1 1/10 in
Metal Top Thickness
1 1/5 mm
Minimum Adjustable Height
34 in
Wheel Diameter
2 in
Height Adjustment Increments
13 3/4 in
Work Surface Width
19 7/8 in
Overall Width
28 3/4 in
Work Surface Depth
28 3/4 in
Drawer Height
2.3 in
Maximum Adjustable Height
47 3/4 in
Drawer Width
11.9 in
Drawer Depth
13.4 in
Height Adjustability
Adjustable Height
Overall Depth
19 7/8 in
Fits Chest Size
Adjustable Tray Accommodates a Variety of Vehicles Including Access to Hard-to-Reach Areas, All-Steel Construction is Strong Enough to Accommodate Nearly Any Under-the-Hood Task, Locking Brake on 2 Casters Keeps Work Table Secure, Multiple Storage Slots Trays and Insert Grooves Keeps Tools and Parts Organized and Within Reach

Description

Worktable, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/10 in, Color Green, Edge Shape Square, Features Adjustable Tray Accommodates a Variety of Vehicles Including Access to Hard-to-Reach Areas, All-Steel Construction is Strong Enough to Accommodate Nearly Any Under-the-Hood Task, Locking Brake on 2 Casters Keeps Work Table Secure, Multiple Storage Slots Trays and Insert Grooves Keeps Tools and Parts Organized and Within Reach

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.