Shop AMERICAN FORGE & FOUNDRY

Under hood cart, Worktable

  • Mfr # 3998
  • Zoro # G123367346

product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Frame Material Finish
Powder Coated
Maximum Adjustable Height
47 3/4 in
Frame Metal Material Gauge
1.5 mm
Lock Type
No Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3998
Zoro #
G123367346
UPC #
874015007756
Country of Origin
China
Frame Material
Steel
Frame Material Finish
Powder Coated
Frame Metal Material Gauge
1.5 mm
Lock Type
No Lock
Number of Bins
3
Foot Type
Caster
Features
Adjustable Tray Accommodates a Variety of Vehicles Including Access to Hard-to-Reach Areas, All-Steel Construction is Strong Enough to Accommodate Nearly Any Under-the-Hood Task, Locking Brake on 2 Casters Keeps Work Table Secure, Multiple Storage Slots Trays and Insert Grooves Keeps Tools and Parts Organized and Within Reach
Expandable Work Surface
No
For Location
Indoor
Resistance Properties
Chemical resistant, oil resistant
Top Metal Material Gauge
1.5 mm
Includes
Adjustable tube, Ball Bearing Slide, Bumper, Caster, Drawer Unit, Handle, Hardware kit, Large Plastic Insert, Left Support, Pad Set, Right Support, Rubber Corner, Small plastic Insert, T-Bolt, Top Tray
Number of Drawers
1
Wheel Type
Solid
Wheel Material
Rubber
Caster Type
Swivel
Portability
Casters
Top Material
Steel
Assembly
Unassembled
Caster Mount Type
Bolt Hole
Item
Worktable
Color
Red
Included Components
Drawers, Storage Bins
Frame Construction
Welded and Bolted
Edge Shape
Square
Number of Shelves
0
Top Material Finish
Powder Coated
Overall Load Capacity
220 lb
Wire Color
Red

Dimensions

Maximum Adjustable Height
47 3/4 in
Minimum Adjustable Height
34 in
Back Stop Height
1 1/10 in
Height Adjustability
Adjustable Height
Drawer Width
11.9 in
Overall Depth
19 7/8 in
Work Surface Depth
28 3/4 in
Work Surface Width
19 7/8 in
Drawer Height
2.3 in
Drawer Depth
13.4 in
Height Adjustment Mechanism
Bolt
Wheel Diameter
3 in
Height Adjustment Increments
13 3/4 in
Metal Top Thickness
1 1/2 mm
Overall Width
28 3/4 in
Fits Chest Size
Adjustable Tray Accommodates a Variety of Vehicles Including Access to Hard-to-Reach Areas, All-Steel Construction is Strong Enough to Accommodate Nearly Any Under-the-Hood Task, Locking Brake on 2 Casters Keeps Work Table Secure, Multiple Storage Slots Trays and Insert Grooves Keeps Tools and Parts Organized and Within Reach

Description

Worktable, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/10 in, Color Red, Edge Shape Square, Features Adjustable Tray Accommodates a Variety of Vehicles Including Access to Hard-to-Reach Areas, All-Steel Construction is Strong Enough to Accommodate Nearly Any Under-the-Hood Task, Locking Brake on 2 Casters Keeps Work Table Secure, Multiple Storage Slots Trays and Insert Grooves Keeps Tools and Parts Organized and Within Reach

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.