Shop AMERICAN FORGE & FOUNDRY

Under hood cart, Worktable

  • Mfr # 3999
  • Zoro # G923366853

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

For Location
Indoor
Maximum Adjustable Height
48 2/5 in
Portability
Casters
Resistance Properties
Scratch-Resistant, chemical resistant, oil resistant
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3999
Zoro #
G923366853
UPC #
874015007763
Country of Origin
China
For Location
Indoor
Portability
Casters
Resistance Properties
Scratch-Resistant, chemical resistant, oil resistant
Frame Material
Steel
Assembly
Unassembled
Frame Metal Material Gauge
1.5 mm
Caster Mount Type
Bolt Hole
Wheel Type
Solid
Overall Load Capacity
100 lb
Wheel Material
Rubber
Lock Type
No Lock
Caster Type
Swivel
Edge Shape
Radius
Top Material
Steel
Foot Type
Caster
Frame Construction
Bolted Only
Features
Adjustable Tray Accommodates a Variety of Vehicles Including Access to Hard-to-Reach Areas, All-Steel Construction is Strong Enough to Accommodate Nearly Any Under-the-Hood Task, Locking Brake on 2 Casters Keeps Work Table Secure, Multiple Storage Slots Trays and Insert Grooves Keeps Tools and Parts Organized and Within Reach
Frame Material Finish
Powder Coated
Number of Drawers
0
Expandable Work Surface
No
Color
Black, Red
Included Components
Storage Bins
Number of Bins
3
Item
Worktable
Includes
Adjustable tube, Ball Bearing Slide, Bumper, Caster, Drawer Unit, Handle, Hardware kit, Large Plastic Insert, Left Support, Pad Set, Right Support, Rubber Corner, Small plastic Insert, T-Bolt, Top Tray
Number of Shelves
0
Top Material Finish
Powder Coated
Wire Color
Black, Red

Dimensions

Maximum Adjustable Height
48 2/5 in
Height Adjustability
Adjustable Height
Overall Width
31 17/20 in
Height Adjustment Increments
13 in
Wheel Diameter
3 in
Work Surface Width
18 7/10 in
Height Adjustment Mechanism
Bolt
Metal Top Thickness
1 1/2 mm
Minimum Adjustable Height
35 2/5 in
Overall Depth
18 7/10 in
Work Surface Depth
31 17/20 in
Back Stop Height
1 13/20 in
Fits Chest Size
Adjustable Tray Accommodates a Variety of Vehicles Including Access to Hard-to-Reach Areas, All-Steel Construction is Strong Enough to Accommodate Nearly Any Under-the-Hood Task, Locking Brake on 2 Casters Keeps Work Table Secure, Multiple Storage Slots Trays and Insert Grooves Keeps Tools and Parts Organized and Within Reach

Description

Worktable, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 13/20 in, Color Black, Red, Edge Shape Radius, Features Adjustable Tray Accommodates a Variety of Vehicles Including Access to Hard-to-Reach Areas, All-Steel Construction is Strong Enough to Accommodate Nearly Any Under-the-Hood Task, Locking Brake on 2 Casters Keeps Work Table Secure, Multiple Storage Slots Trays and Insert Grooves Keeps Tools and Parts Organized and Within Reach

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.