Zoro Homepage

Wheel Dolly, Truck Wheel, 450 lb Cap.

  • Mfr # 3591

  • Zoro # G616285881


product price: $188.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Product Type
Wheel Dolly
Maximum Weight Capacity
450 lb
Lift Arm Length
30 in
Overall Length
55 in
Maximum Tire Size
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3591
Zoro #
G616285881
UPC #
874015003130
Country of Origin
China

Dimensions

Lift Arm Length
30 in
Overall Length
55 in
Maximum Tire Size
48
Overall Height
3 5/16 in
Overall Width
26 in
Maximum Lift Height
20 in

Details

Product Type
Wheel Dolly
Maximum Weight Capacity
450 lb
Dolly Type
Truck Wheel
Item
Wheel Dolly

Description

Wheel Dolly, Dolly Type Truck Wheel, Product Type Wheel Dolly, Maximum Tire Size 48, Maximum Weight Capacity 450 lb, Maximum Lift Height 20 in, Overall Width 26 in, Tilt Range Not Applicable, Overall Length 55 in, Overall Height 3 5/16 in, Lift Arm Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.