Workbench, Worktable

  • Mfr # 3996
  • Zoro # G523367144
product price: 
$
1,068.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Includes
Closed Legs, Crossbar, Leveling Feet, Low Shelf, M10x20mm Bolts, Washer, Workbench Top
Assembly
Fully Assembled
Work Surface Depth
72 in
Foot Type
Leg Leveling Pad
Overall Depth
31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3996
Zoro #
G523367144
UPC #
874015007749
Country of Origin
China
Includes
Closed Legs, Crossbar, Leveling Feet, Low Shelf, M10x20mm Bolts, Washer, Workbench Top
Assembly
Fully Assembled
Foot Type
Leg Leveling Pad
Item
Workbench
Overall Load Capacity
1,300 lb
Product Type
Shop Workbench
Frame Metal Material Gauge
14 ga
Features
Adjustable Footpads Allow Easy Adjustment to Accommodate Uneven Floor Surfaces, Generous-Sized Work Space Has Ample Room for Tools Parts and Components, Retaining Wall on Sides and Back Keep Parts and Accessories from Falling Off, Under-Bench Storage Shelf Provides Extra Capacity and Maximum Versatility
Number of Shelves
1
Number of Drawers
0
Maximum Shelf Load Capacity
650 lb
Included Components
Legs, Lower Shelf
Lock Type
No Lock
Number of Work Surface Tops
1
NSF Rated
Not NSF Rated
Top Material
Steel
Top Metal Material Gauge
14 ga
Number of Knockouts
0
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Oil-Resistant, Scratch-Resistant
Number of Legs
4
Number of Cabinets
0
Top Material Finish
Powder Coated
Leg Type
Straight Leg
Edge Shape
Radius
Frame Material
Steel
Frame Construction
Bolted Only
Frame Material Finish
Powder Coated
Color
Red
Portability
Stationary
Number of Outlets
0
Wire Color
Red

Dimensions

Work Surface Depth
72 in
Overall Depth
31 in
Overall Width
31 in
Work Surface Width
31 in
Overall Fixed Height
36 in
Height to Surface Top
36 in
Top Thickness
1/8 in
Back Stop Height
1 1/2 in
Height Adjustability
Fixed Height
Height Adjustment Mechanism
Leveling Feet
Fits Chest Size
Adjustable Footpads Allow Easy Adjustment to Accommodate Uneven Floor Surfaces, Generous-Sized Work Space Has Ample Room for Tools Parts and Components, Retaining Wall on Sides and Back Keep Parts and Accessories from Falling Off, Under-Bench Storage Shelf Provides Extra Capacity and Maximum Versatility

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Red, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Legs, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 31 in, Overall Fixed Height 36 in, Overall Load Capacity 1,300 lb, Overall Width 31 in

Ratings & reviews