Shop AMERICAN FORGE & FOUNDRY

Workbench, Worktable

  • Mfr # 3990
  • Zoro # G723366923

product price: 
$
666.99
/ea
Free Shipping & Returns

Key Features

Overall Fixed Height
36 in
Included Components
Legs, Lower Shelf
Overall Load Capacity
1,300 lb
Overall Width
25 in
Product Type
Shop Workbench
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3990
Zoro #
G723366923
UPC #
874015007718
Country of Origin
China
Included Components
Legs, Lower Shelf
Overall Load Capacity
1,300 lb
Product Type
Shop Workbench
Includes
Bolts, Crossbar, Left Open Leg, Leveling Feet, Low Shelf, Nuts, Right Open Leg, Washer, Workbench Top
Assembly
Fully Assembled
Item
Workbench
Features
Adjustable Footpads Allow Easy Adjustment to Accommodate Uneven Floor Surfaces, Generous-Sized Work Space Has Ample Room for Tools Parts and Components, Retaining Wall on Sides and Back Keep Parts and Accessories from Falling Off, Under-Bench Storage Shelf Provides Extra Capacity and Maximum Versatility
Lock Type
No Lock
Number of Work Surface Tops
1
Number of Drawers
0
Foot Type
Leg Leveling Pad
Frame Metal Material Gauge
14 ga
Number of Shelves
1
Maximum Shelf Load Capacity
650 lb
Number of Knockouts
0
NSF Rated
Not NSF Rated
Top Metal Material Gauge
14 ga
Leg Type
Straight Leg
Top Material Finish
Powder Coated
Top Material
Steel
Number of Outlets
0
Frame Construction
Bolted Only
Color
Red
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Oil-Resistant, Scratch-Resistant
Frame Material
Steel
Number of Legs
4
Number of Cabinets
0
Edge Shape
Radius
Frame Material Finish
Powder Coated
Portability
Stationary
Wire Color
Red

Dimensions

Overall Fixed Height
36 in
Overall Width
25 in
Work Surface Width
25 in
Work Surface Depth
61 in
Overall Depth
25 in
Back Stop Height
1 1/2 in
Height to Surface Top
36 in
Height Adjustability
Fixed Height
Top Thickness
1/8 in
Height Adjustment Mechanism
Leveling Feet
Fits Chest Size
Adjustable Footpads Allow Easy Adjustment to Accommodate Uneven Floor Surfaces, Generous-Sized Work Space Has Ample Room for Tools Parts and Components, Retaining Wall on Sides and Back Keep Parts and Accessories from Falling Off, Under-Bench Storage Shelf Provides Extra Capacity and Maximum Versatility

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Red, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Legs, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 25 in, Overall Fixed Height 36 in, Overall Load Capacity 1,300 lb, Overall Width 25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.